Check Availability
Rescue Gloves,  Hook-and-Loop Cuff,  Red,  Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D910
Mfr. Model # 355-10
UNSPSC #46181504
Shipping Weight 0.3 lbs
Country of Origin China *
Item Rescue Gloves
Size L
Color Red
Palm Material Synthetic Leather, Leather
Back Material Spandex, Neoprene
Cuff Hook-and-Loop
Stitching Kevlar(R)
Finger Style Synthetic Leather and Spandex
Application Rapelling, Rigging, Rope Work, Rescue Workers, Firemen
* This product's country of origin is subject to change

Welcome Sign In