Check Availability
Rescue Gloves,  Hook-and-Loop Cuff,  Stealth,  Size 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D906
Mfr. Model # 353-12
UNSPSC #46181504
Shipping Weight 0.4 lbs
Country of Origin China *
Item Rescue Gloves
Size 2XL
Color Stealth
Palm Material Synthetic Leather, Leather
Back Material Spandex, Neoprene
Cuff Hook-and-Loop
Stitching Kevlar(R)
Finger Style Synthetic Leather and Spandex
Application Rapelling, Rigging, Rope Work, Rescue Workers, Firemen, Military,
* This product's country of origin is subject to change

Welcome Sign In