Check Availability
  • Extrication and Rescue Gloves
  • RINGERS GLOVES 

    Extrication Gloves, Elastic Cuff, High Visibility Green, Size M

  • Item # 30D875
  • Mfr. Model # 327-09
Extrication Gloves,  Elastic Cuff,  High Visibility Green,  Size M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ringers Gloves®
Hi-vis gloves have molded TPR padding; integrated knuckle and finger protection; and cut-resistant KevLoc® palm and thumb panels, side panels, and finger panels for maximum protection.
Extrication Gloves
Show More Close
 

Technical Specifications

Item # 30D875
Mfr. Model # 327-09
UNSPSC #46181504
Shipping Weight 0.6 lbs
Country of Origin China *
Item Extrication Gloves
Size M
Color High Visibility Green
Palm Material Kevlar(R)
Back Material Hipora(R)
Cuff Elastic
Knuckle Padding Material Thermal Plastic Rubber
Stitching Kevlar(R)
Finger Style Full Finger
Application Firemen, Rescue Workers, Milirary, Law Enforcemnt
Standards Bloodborne Pathogens Standards (29CFR 1910.1030)
* This product's country of origin is subject to change

Welcome Sign In