Check Availability
  • Wireless Video Cameras
  • RING 

    Wireless Surveillance Camera, Black, 1080p

  • Item # 455X64
  • Mfr. Model # 8SH1P7-BEN0
Wireless Surveillance Camera, Black, 1080p
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Ring™ Spotlight Cam Wired is a plugged-in surveillance security camera that connects to Wi-Fi and streams live high-definition (HD) video and audio to a phone, tablet, or PC. It sends instant alerts when people come to your home and trigger motion sensors that are created, customized, and focused on the most important areas of the home/yard. Then you can see, hear, and speak to visitors on the property from any location. Other features include enhanced infrared night vision, spotlights, and a 110-decibel alarm to scare intruders off.
Show More Close
 

Technical Specifications

Item # 455X64
Mfr. Model # 8SH1P7-BEN0
UNSPSC #39121004
Shipping Weight 3.725 lbs
Country of Origin China *
Item Wireless Surveillance Camera
Camera Design Box
Indoor / Outdoor Indoor/Outdoor
Camera Body Color Black
Camera Resolution 1920 x 1080
HD Resolution 1080p
Wireless Range Indoor 20 to 30m, Outdoor 150m
Network Interface 10/100/1000 mbps
Min. Light Level 0 Lux
Camera Voltage 24VDC
Camera Height 5"
Camera Width 3"
Camera Length 2-45/64"
Housing Material Plastic
Frequency 2.4 GHz
Operating Temp. Range -20 Degrees to 120 Degrees F
Focal Length 3.60mm
IP Rating 66
Encryption WPA
Features 140 Degrees Field of View, Infrared Night Vision Sensors, Built-In Microphone, Speakers, Live View On-Demand Video and Audio, Two-Way Audio with Noise Cancellation, Wired
Includes Power Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms