Check Availability
  • RIGPAD 

    Crane Pad, Composite Fiberglass, 24 in. L

  • Item # 45TX89
  • Mfr. Model # 2424
Crane Pad, Composite Fiberglass, 24 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TX89
Mfr. Model # 2424
UNSPSC #46182104
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Crane Pad
Material Composite Fiberglass
Pad Length 24"
Pad Width 24"
Pad Thickness 1/2"
Load Capacity Vertical 62,000 lb.
Load Capacity @ 45 Deg. 40,000 lb.
Handle Type Steel Cable
* This product's country of origin is subject to change

Compliance and Restrictions