Check Availability
  • RIDGID 

    Tube Bender, Lever, 1/4 In OD, 5/8 In Bend

  • Item # 6PFF0
  • Mfr. Model # 38033
Tube Bender, Lever, 1/4 In OD, 5/8 In Bend Tube Bender,Lever,1/4 In OD,5/8 In Bend Tube Bender,Lever,1/4 In OD,5/8 In Bend Tube Bender,Lever,1/4 In OD,5/8 In Bend
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
Show More Close
 

Technical Specifications

Item # 6PFF0
Mfr. Model # 38033
UNSPSC #27112501
Catalog Page 868
Shipping Weight 1.95 lbs
Country of Origin China *
Item Tube Bender
Type Lever
Outside Dia. Tubing (In.) 1/4
Centerline Bend Radius 5/8"
Calibration Increments (Deg.) 15
Overall Length (In.) 16-1/8
Bend Angle (Deg.) 0 to 180
Markings 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form
Handle Type 2-Stage, Cushioned Grip
Construction Carbon Steel
Features In-Plane Bends, Long Handles and Rollers, Clamp Block for Vise Bending
Application For Stainless Steel, Titanium, and Other Types of Hard Tubing
* This product's country of origin is subject to change

Welcome Sign In