Check Availability
  • RIDGID 

    Transmitter, LED, 0.128, 1, 8, 33 kHz

  • Item # 1DPH4
  • Mfr. Model # 21903
Transmitter, LED, 0.128,  1, 8, 33 kHz Transmitter,LED,0.128, 1,8,33 kHz Transmitter,LED,0.128, 1,8,33 kHz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® SeekTech® ST-510 transmits a signal onto a buried metallic line or cable. Use with the SeekTech SR-20 Utility Locator, sold separately, to help avoid damaging buried utilities during excavation. The ST-510 gives you added power in direct-connect mode, and offers induction connection from its trainsmitter coils or with the optional SeekTech inductive signal clamp, sold separately.
Show More Close
 

Technical Specifications

Item # 1DPH4
Mfr. Model # 21903
UNSPSC #41113644
Catalog Page 565
Shipping Weight 10.17 lbs
Country of Origin USA *
Item Transmitter
Operating Frequency 0.128, 1, 8, 33 kHz
Transmitter Power 10W
Max. Open Circuit Voltage 240
For Use With Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
Display LCD
Powered By (8) D-Cell Batteries
Features Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Includes (2) 25 ft. Coil Connectors, (8) C-Cell Batteries, Shoulder Strap and Instructions
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions