Check Availability
  • Plumbing Specialty Tools
  • RIDGID 

    Telescoping Basin Wrench with Spring Loaded Forged Steel Jaw Construction

  • Item # 4A503
  • Mfr. Model # 31175
Telescoping Basin Wrench with Spring Loaded Forged Steel Jaw Construction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Telescoping Basin Wrench has an elongated shank that reaches nuts under the faucet. Spring-loaded jaws. 1-handed ratcheting.
Show More Close
 

Technical Specifications

Item # 4A503
Mfr. Model # 31175
UNSPSC #27111708
Catalog Page 871
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Telescoping Basin Wrench
Type 1 Handed
Capacity (In.) 3/8-1-1/4
Overall Length (In.) 10 to 17
Construction Spring Loaded Forged Steel Jaw
Features Tension Plug Holds Head In Any Position Up To 90 Deg Angle
Function For Removal Of Faucets And Permits Access To Holding Nuts Behind Basin
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In