Check Availability
  • RIDGID 

    Solid Core Drain Cleaning Cable 3/8" x 75 ft.

  • Item # 6NZ27
  • Mfr. Model # 87582
  • (199)
Solid Core Drain Cleaning Cable 3/8" x 75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NZ27
Mfr. Model # 87582
UNSPSC #47121808
Catalog Page 863
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 3/8" x 75 ft.
Cable Type Solid Core
For Use With Mfr. No. K-3800/53117, K400 WC32/24853, K400 WC45/26998
Connection Size 3/8"
Drain Line Capacity I.D. 1-1/2" to 2-1/2"
Material Steel
Number of Pieces 1
Max. Run 75 ft.
Includes Male Coupling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms