Check Availability
  • RIDGID 

    Sectional Drain Cleaning Cable 5/8" x 7-1/2 ft.

  • Item # 6X908
  • Mfr. Model # 62270
  • (17)
Sectional Drain Cleaning Cable 5/8" x 7-1/2 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drain cleaning cable is designed for use with drain cleaning machines, available separately.
Show More Close
 

Technical Specifications

Item # 6X908
Mfr. Model # 62270
UNSPSC #47121808
Catalog Page 863
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/8" x 7-1/2 ft.
Cable Type Sectional
For Use With Mfr. No. K-60SP-SE/66497, K-50-8/59000 Sectional Drain Cleaning Machines
Connection Size 5/8"
Drain Line Capacity I.D. 1-1/4" to 3"
Material Steel
Number of Pieces 1
Max. Run 7-1/2 ft.
Includes Male And Female Coupling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms