Check Availability
Sectional Drain Cleaning Cable 5/8" x 10 ft.
  • RIDGID 

    Sectional Drain Cleaning Cable 5/8" x 10 ft.

  • Item # 1VXH8
  • Mfr. Model # 51317
  • (3)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1VXH8
Mfr. Model # 51317
UNSPSC #47101539
Catalog Page 863
Shipping Weight 3.79 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/8" x 10 ft.
Cable Type Sectional
For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
Connection Size 5/8"
Drain Line Capacity I.D. 2" to 4"
Material Steel
Number of Pieces 1
Max. Run 10 ft.
Includes Male And Female Coupling

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms