Check Availability
  • RIDGID 

    Sectional Drain Cleaning Cable 7/8" x 15 ft.

  • Item # 1VUX8
  • Mfr. Model # 62275
  • (3)
Sectional Drain Cleaning Cable 7/8" x 15 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUX8
Mfr. Model # 62275
UNSPSC #47101539
Catalog Page 863
Shipping Weight 8.75 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 7/8" x 15 ft.
Cable Type Sectional
For Use With Mfr. No. K-60SP-SE/66497 Drain Cleaning Machine
Connection Size 7/8"
Drain Line Capacity I.D. 2" to 4"
Material Steel
Number of Pieces 1
Max. Run 15 ft.
Includes Male And Female Coupling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms