Check Availability
  • RIDGID 

    Pressing Tool Kit, 1/2 to 2, 120 V

  • Item # 40GL64
  • Mfr. Model # 43363
Pressing Tool Kit, 1/2 to 2, 120 V Pressing Tool Kit,1/2 to 2,120 V Pressing Tool Kit,1/2 to 2,120 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 40GL64
Mfr. Model # 43363
UNSPSC #27111518
Shipping Weight 22.0 lbs
Country of Origin Switzerland *
Item Pressing Tool Kit
For Pipe Size (In.) 1/2 to 2
Voltage 120
Ram Force (Lb.) 7200
Crimp Time (Sec.) 4
Temp. Range (F) 15 Degrees to 122 Degrees
Includes Case
Included Charger Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms