Check Availability
  • RIDGID 

    Pipe Inspection Camera Reel,18-1/2 in. L

  • Item # 40GL55
  • Mfr. Model # 40798
Pipe Inspection Camera Reel,18-1/2 in. L Pipe Inspection Camera Reel,18-1/2 in. L Pipe Inspection Camera Reel,18-1/2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 40GL55
Mfr. Model # 40798
UNSPSC #41111716
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Pipe Inspection Camera Reel
Pipe Capacity 1-1/2" to 4 "
Push Rod Length 100 ft.
Camera Diameter 0.98"
Overall Length 18-1/2"
Overall Width 24"
Voltage 120
Operating Temp. 32 Degrees to 115 Degrees F
Camera Type Stainless Steel With High Intensity Lights
Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Number of Wheels 0
Features Lightweight Easy to Store System with Detachable Ca-300 Unit
Includes Center Guides, Instructional Manual and DVD
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.