Check Availability
  • RIDGID 

    Pipe Inspection Camera Reel, Color, 200 ft

  • Item # 1VUT5
  • Mfr. Model # 13988
Pipe Inspection Camera Reel, Color, 200 ft
Qty
  • Web Price
    $8,728.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUT5
Mfr. Model # 13988
UNSPSC #23151820
Catalog Page 862
Shipping Weight 54.72 lbs
Country of Origin USA *
Item Pipe Inspection Camera Reel
Pipe Capacity 2" to 12"
Push Rod Length 200 ft.
Camera Diameter 1.365"
Overall Length 32"
Overall Width 14"
Overall Height 30"
Power Source 12VDC From Monitor (Not Included)
Voltage 115
Operating Temp. 32 Degrees to 104 Degrees F
Display Color Color
Connector Type Waterproof, Universal 3-Pin
Cable Dia. 0.44"
Waterproof Camera Up to 330 ft.
Monitor System 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Camera Type Self Leveling Stainless Steel With High Intensity Lights
Reel Type Metal Frame With Enclosed Polyethelene Drum
Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
Material of Construction Hardened Stainless Steel Camera Head with Saphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
For Use With 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
Number of Wheels 2
Features Self-Leveling Camera Head, In-line Transmitter Located Behind Camera Head
Includes Centering Guides
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms