Check Availability
  • RIDGID 

    Pipe Cutter, For Use With Mfr. No. 535M/93287

  • Item # 1VUP8
  • Mfr. Model # 42390
  • (2)
Pipe Cutter, For Use With Mfr. No. 535M/93287
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUP8
Mfr. Model # 42390
UNSPSC #23151901
Catalog Page 872
Shipping Weight 10.1 lbs
Country of Origin USA *
Pipe Threading Product Grouping Pipe Threading Accessories
Pipe Threading Accessories - Item Pipe Cutter
For Use With Mfr. No. 535M/93287
For Nominal Pipe Size 1/8" to 2"
Application For Cutting Steel Pipe
Features Floating Design Mounted On Machine Carriage
Item Pipe Cutter
* This product's country of origin is subject to change