Check Availability
Pipe Cutter, For Use With 3FE64, 3Z987 Threading Machines
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUP6
Mfr. Model # 42370
UNSPSC #23151901
Catalog Page 872
Shipping Weight 9.08 lbs
Country of Origin USA *
Pipe Threading Product Grouping Pipe Threading Accessories
Pipe Threading Accessory Grouping For Threading
Pipe Threading Accessories - Item Pipe Cutter
For Use With 3FE64, 3Z987 Threading Machines
For Nominal Pipe Size 1/8" to 2"
Application For Cutting Steel Pipe
Features Floating Design Mounted On Machine Carriage
Item Pipe Cutter
* This product's country of origin is subject to change