Check Availability
  • RIDGID 

    PEX Crimp Jaw, Standard, 1 In Pipe

  • Item # 10E722
  • Mfr. Model # 22668
PEX Crimp Jaw, Standard, 1 In Pipe PEX Crimp Jaw,Standard,1 In Pipe PEX Crimp Jaw,Standard,1 In Pipe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with Viega® system fittings.
Show More Close
 

Technical Specifications

Item # 10E722
Mfr. Model # 22668
UNSPSC #27111518
Catalog Page 2795
Shipping Weight 3.98 lbs
Country of Origin USA *
Item PEX Crimp Jaw
Type Standard
For Pipe Size (In.) 1
Height (In.) 2-1/4
Length (In.) 7
Width (In.) 7-1/2
* This product's country of origin is subject to change

Compliance and Restrictions