Check Availability
  • RIDGID 

    Manual Receding Threader For Pipes, 8 TPI For Nominal Pipe Size 2-1/2" to 4"

  • Item # 6YJ38
  • Mfr. Model # 36620
  • (1)
Manual Receding Threader For Pipes, 8 TPI For Nominal Pipe Size 2-1/2" to 4" Pipe Thread Ratchet Pipe Thread Ratchet
Qty
  • Web Price
    $2,682.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® receding geared threader is designed to thread 2-1/2" to 4" pipe. A cam type work holder is used to grip the pipe while the die head cuts the threads. A clutch is included to help prevent jamming at the end of the thread. Use for both tapered and straight right-hand threaders with a simple adjustment. Includes 1 set of high-speed dies, wrench for work holder clamp, and manual.
Show More Close
 

Technical Specifications

Item # 6YJ38
Mfr. Model # 36620
UNSPSC #27112805
Catalog Page 872
Shipping Weight 93.0 lbs
Country of Origin USA *
Pipe Threading Product Grouping Manual Pipe Threaders
Pipe Threading - Item Manual Receding Threader
Functions With Pipes
Pipe Thread Type NPT
Threads per Inch 8
Bolt Size No Bolt
For Nominal Pipe Size 2-1/2" to 4"
Rod Size No Rod
Tubing Size No Tubing
Manual Pipe Threading Dies Included 2-1/2", 3", 3-1/2", 4"
Ratcheting Yes
Features Jaw Clutch Prevents Jamming, Adjusts For Tapered or Straight Threads, Cam-type Work Holder
Application For Standard Iron Pipe
Includes 1 Set of Dies
Tool Length 15"
Pipe Equipment Series 141
Item Receding Geared Threader
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In