Check Availability
  • Manual Pipe and Tube Cutters
  • RIDGID 

    Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 1/4" to 2"

  • Item # 1XDY2
  • Mfr. Model # 31647
Manual Cutting Action Quick Acting Tubing Cutter, Cutting Capacity 1/4" to 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XDY2
Mfr. Model # 31647
UNSPSC #23171603
Catalog Page 870
Shipping Weight 2.03 lbs
Country of Origin USA *
Item Quick Acting Tubing Cutter
Cuts Plastic
Cutting Capacity 1/4" to 2"
Overall Length 8-3/4"
Cutting Action Manual
Body Material Aluminum
Blade Material Machined Steel
Handle Design Ergonomic
Features Grooved Rollers for Close-to-Flare Cuts, Ball Detent Wheel Pin
Replacement Wheel Mfr. No. 74720
Includes Spare Cutting Wheel for Copper
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In