Check Availability
  • RIDGID 

    Inner Core Drain Cleaning Cable 5/16" x 25 ft.

  • Item # 4CX08
  • Mfr. Model # 56782
  • (3)
Inner Core Drain Cleaning Cable 5/16" x 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CX08
Mfr. Model # 56782
UNSPSC #47121808
Catalog Page 866
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/16" x 25 ft.
Cable Type Inner Core
For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000, K-45AF/35473, K-45/36013 Drain Cleaning Machines
Connection Size 1-1/4"
Drain Line Capacity I.D. 1-1/4" to 2"
Material Steel
Number of Pieces 1
Max. Run 25 ft.
Includes Bulb Auger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In