Check Availability
  • RIDGID 

    Inner Core Drain Cleaning Cable 3/4" x 75 ft.

  • Item # 1VXH6
  • Mfr. Model # 41212
  • (2)
Inner Core Drain Cleaning Cable 3/4" x 75 ft.
Qty
  • Web Price
    $314.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VXH6
Mfr. Model # 41212
UNSPSC #47101539
Catalog Page 863
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 3/4" x 75 ft.
Cable Type Inner Core
For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
Connection Size 3/4"
Drain Line Capacity I.D. 4" to 10"
Material Steel
Number of Pieces 1
Max. Run 75 ft.
Includes Male Coupling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms