Check Availability
Inner Core Drain Cleaning Cable 1/2" x 50 ft.
  • RIDGID 

    Inner Core Drain Cleaning Cable 1/2" x 50 ft.

  • Item # 1VXH5
  • Mfr. Model # 37857
  • (2)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1VXH5
Mfr. Model # 37857
UNSPSC #47101539
Catalog Page 863
Shipping Weight 25.55 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 1/2" x 50 ft.
Cable Type Inner Core
For Use With Mfr. No. K-3800/53117, K-6200
Connection Size 1/2"
Drain Line Capacity I.D. 2" to 4"
Material Steel
Number of Pieces 1
Max. Run 50 ft.
Includes Male Coupling

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms