Check Availability
Inner Core Drain Cleaning Cable 3/8" x 50 ft.
  • RIDGID 

    Inner Core Drain Cleaning Cable 3/8" x 50 ft.

  • Item # 1VXH3
  • Mfr. Model # 37842
  • (2)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1VXH3
Mfr. Model # 37842
UNSPSC #47101539
Catalog Page 863
Shipping Weight 19.97 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 3/8" x 50 ft.
Cable Type Inner Core
For Use With Mfr. No.K-3800/53117 Drain Cleaning Machine
Connection Size 3/8"
Drain Line Capacity I.D. 1-1/2" to 2-1/2"
Material Steel
Number of Pieces 1
Max. Run 50 ft.
Includes Male Coupling

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms