Check Availability
  • RIDGID 

    Inner Core Drain Cleaning Cable 5/8" x 25 ft.

  • Item # 1VUZ2
  • Mfr. Model # 92460
  • (2)
Inner Core Drain Cleaning Cable 5/8" x 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUZ2
Mfr. Model # 92460
UNSPSC #47101539
Catalog Page 863
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/8" x 25 ft.
Cable Type Inner Core
For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
Connection Size 5/8"
Drain Line Capacity I.D. 3" to 6"
Material Steel
Number of Pieces 1
Max. Run 25 ft.
Includes Male Coupling
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms