Check Availability
  • RIDGID 

    Inner Core Drain Cleaning Cable 5/16" x 35 ft.

  • Item # 1VUW9
  • Mfr. Model # 56797
  • (13)
Inner Core Drain Cleaning Cable 5/16" x 35 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUW9
Mfr. Model # 56797
UNSPSC #47101539
Catalog Page 863
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/16" x 35 ft.
Cable Type Inner Core
For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
Connection Size 3/4"
Drain Line Capacity I.D. 3/4" to 1-1/2"
Material Steel
Number of Pieces 1
Max. Run 35 ft.
Includes Drop Head Auger
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms