Check Availability
  • RIDGID 

    Hydraulic Roll Groover, Hydraulic, Mounts on 3FE64, 3Z987, 4CPC4, Large Knurled Screw Knob

  • Item # 4CPD7
  • Mfr. Model # 48297
  • (1)
Hydraulic Roll Groover, Hydraulic, Mounts on 3FE64, 3Z987, 4CPC4, Large Knurled Screw Knob Hydraulic Roll Groover Kit For Model 300 Hydraulic Roll Groover Kit For Model 300
Qty
  • Web Price
    $4,240.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydraulic roll groover is ideal for fitting larger pipes in cases where threading may not be an option. It creates a consistent groove around various types of pipes to help install fittings. Use with compatible power drive units, available separately.
Show More Close
 

Technical Specifications

Item # 4CPD7
Mfr. Model # 48297
UNSPSC #23171708
Catalog Page 871
Shipping Weight 107.0 lbs
Country of Origin USA *
Groover Item Hydraulic Roll Groover
Groover - Capacity 1" to 12" Schedule 10 Steel, Stainless Steel, PVC, 1" to 8" Schedule 40 Steel, PVC, 1" to 2" Schedule 40 Stainless Steel, 2" to 6" Copper Tube Type DWV, K, L, M, 2-1/2" to 6" Schedule 80 PVC
Groover Actuation Type Hydraulic
Depth Adjustment Type Large Knurled Screw Knob
Groover Mounts On 3FE64, 3Z987, 4CPC4
Includes Tools For Roll Set Change, Carrying Case For Roll Sets
Requires Model 300 Power Drive and Clearance for Turning Handle
Features Cast-in Carrying Handle For Transport or Chaining Down
Pipe Equipment Series 918
Item Hydraulic Roll Groover Kit
* This product's country of origin is subject to change

Compliance and Restrictions