Check Availability
  • RIDGID 

    Hydraulic Pipe Bender,Manual,3/8 to 2 In

  • Item # 6PFE8
  • Mfr. Model # 36518
Hydraulic Pipe Bender,Manual,3/8 to 2 In Hydraulic Pipe Bender,Manual,3/8 to 2 In Hydraulic Pipe Bender,Manual,3/8 to 2 In
Qty
  • Web Price
    $1,449.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PFE8
Mfr. Model # 36518
UNSPSC #23171703
Shipping Weight 164.0 lbs
Country of Origin China *
Item Hydraulic Pipe Bender, Manual
Number of Shoes 7
Size Range (In.) 3/8 to 2
Bend Radius (In.) 1-25/32 to 7-7/8
Material Steel
Function Tip-Up Wing Bender For Precision Cold Bending Of Standard Gas And Black Pipe
Includes Support Corner, Pin Fixing, U-Bracket, Straightening Former, Former for Gas Pipe/Black Pipe 3/8 to 2"
* This product's country of origin is subject to change

Compliance and Restrictions