Check Availability
  • RIDGID 

    Hollow Core Drain Cleaning Cable 5/16" x 50 ft.

  • Item # 1VUY9
  • Mfr. Model # 89405
  • (3)
Hollow Core Drain Cleaning Cable 5/16" x 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This drain cleaning cable is designed for use with Drain Cleaning Machines, Nos. 5LC09, 4MY89, 4Z661, and 4Z249, available separately. Use to clean sewer pipes.
Show More Close
 

Technical Specifications

Item # 1VUY9
Mfr. Model # 89405
UNSPSC #47101539
Catalog Page 863
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Drain Cleaning Cable
Size 5/16" x 50 ft.
Cable Type Hollow Core
For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
Connection Size 3/4"
Drain Line Capacity I.D. 3/4" to 1-1/2"
Material Steel
Number of Pieces 1
Max. Run 50 ft.
Includes Drop Head Auger
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms