Check Availability
  • RIDGID 

    Electric Pipe Cutter, Functions With Pipes, Pipe 2-1/2" to 8" Machine Capacity, 22-1/2" L

  • Item # 2RPC4
  • Mfr. Model # 50767
  • (1)
Electric Pipe Cutter, Functions With Pipes, Pipe 2-1/2" to 8" Machine Capacity, 22-1/2" L Electric Pipe Cutter,2-1/2" to 8" Electric Pipe Cutter,2-1/2" to 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This powered pipe cutter is capable of cutting schedule 40 steel pipe, galvanized pipe, and rigid conduit. 2 ball transfer stands are included to help keep pipe level during cutting.
Show More Close
 

Technical Specifications

Item # 2RPC4
Mfr. Model # 50767
UNSPSC #27112709
Catalog Page 867
Shipping Weight 175.0 lbs
Country of Origin USA *
Pipe Cutter Machine Item Pipe Cutter (Power Drive Required)
Pipe Cutter - Item Electric Pipe Cutter
Functions With Pipes
Machine Capacity Pipe 2-1/2" to 8"
HP 1/2
Reversing No
Overall Length 22-1/2"
Overall Width 11-7/8"
Pipe Equipment Series 258
Corded/Cordless Corded
Voltage 115
Phase 1
Amps 20
Hz 25 to 60
No. of Speeds 1
No Load RPM 32
Switch Type On/Off Toggle
Characteristics Need Power Drive to Operate (not included)
Includes Cutter Wheel, Hydraulic Foot Pump, 2 Ball Transfer Stands
Item Portable Electric Pipe Cutter
* This product's country of origin is subject to change

Compliance and Restrictions