This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Drain Cleaner,1/4 In Dia,25 ft. Cable Drain Cleaner,1/4 In Dia,25 ft. Cable Drain Cleaner,1/4 In Dia,25 ft. Cable
  • RIDGID 

    Drain Cleaner,1/4 In Dia,25 ft. Cable

  • Item # 34F823
  • Mfr. Model # 41408
  • (32)

See alternate products available online.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Clean drain lines up to 1-1⁄2". Powerspin automatically advances and retrieves cable with AutoFeed. Polyethylene drum is dent- and rustproof.
Show More Close
 

Technical Specifications

Item # 34F823
Mfr. Model # 41408
UNSPSC #47121808
Catalog Page 861
Shipping Weight 5.55 lbs
Country of Origin Mexico *
Item Drain Cleaner
Drain Line Capacity I.D. (In.) 1-1/2
Cable Dia. (In.) 1/4
Cable Length (Ft.) 25
Cable Type MAXCORE(R) Kink-Resistant
Chuck Type AUTOFEED(R) Trigger
Drum Material Plastic
Handle Type AUTOFEED(R) Trigger
Features Dual Powered Operation (Manual or Drill Up To 500 RPMs), Sealed Drum With Molded Gasket
Includes 1/4" x 25 ft. Cable with Straight Auger

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms