Check Availability
  • RIDGID 

    Combination Auger, Urinals/Shower Drains

  • Item # 31XN16
  • Mfr. Model # 46683
  • (4)
Combination Auger, Urinals/Shower Drains Combination Auger,Urinals/Shower Drains Combination Auger,Urinals/Shower Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination auger has left-hand wound cable with C-cutter head.
Show More Close
 

Technical Specifications

Item # 31XN16
Mfr. Model # 46683
UNSPSC #47121808
Catalog Page 866
Shipping Weight 3.17 lbs
Country of Origin USA *
Item Combination Auger
Type Combination Urinal Auger and Shower Drain Auger
Drain Line Capacity I.D. (In.) Up to 2
Cable Dia. (In.) 3/8
Cable Length (Ft.) 4
Cable Type Left Hand Wound Cable with C Cutter Head
Handle Type Ergonomically Designed
Features C Cutter Head with Dual Operation, Power or Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In