Check Availability
Closet Auger, 3 ft, 1/2" Cable with Bulb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large, slip-resistant, ergonomically designed handle. Cable snap-connects to handle for easy storage. Plated and clear-coated guide tube with vinyl bowl protector. Resists kinking.
Show More Close
 

Technical Specifications

Item # 4CX10
Mfr. Model # 59787
UNSPSC #47121808
Catalog Page 866
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Toilet Auger With Bulb Head
Type 3 ft. Closet Auger
Cable Dia. (In.) 1/2
Cable Length (Ft.) 3
Cable Type Compression Wrapped Inner Core
Handle Type Slip-resistant, Ergonomically Designed
Features Plated and Clear-coated Guide Tube with Vinyl Bowl Protector, Negotiates Water-conserving Toilets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In