Check Availability
  • RIDGID 

    Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity

  • Item # 4A504
  • Mfr. Model # 31305
  • (5)
Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity Hex Pipe Wrench,9-1/2" L,Cast Iron Hex Pipe Wrench,9-1/2" L,Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features floating hook jaw, nonstick adjustment nut, and replaceable hook and heel jaws.
Show More Close
 

Technical Specifications

Item # 4A504
Mfr. Model # 31305
UNSPSC #27111708
Catalog Page 864
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Hex Pipe Wrench
Nonsparking No
Jaw Capacity 2-5/8"
Overall Length 9-1/2"
Handle Material Cast Iron
Jaw Type Smooth
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type I-Beam
Jaw Material Steel
Features Floating Hook Jaw
Standards Federal Specification GGG-N65IE, Type II, Class A
* This product's country of origin is subject to change

Compliance and Restrictions