Check Availability
  • RIDGID 

    Cast Iron 20" Hex Pipe Wrench, 2" Jaw Capacity

  • Item # 40GL48
  • Mfr. Model # 31280
Cast Iron 20" Hex Pipe Wrench, 2" Jaw Capacity Hex Pipe Wrench,20" L,Cast Iron Hex Pipe Wrench,20" L,Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40GL48
Mfr. Model # 31280
UNSPSC #27111708
Catalog Page 864
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Hex Pipe Wrench
Nonsparking No
Jaw Capacity 2"
Overall Length 20"
Handle Material Cast Iron
Jaw Type Smooth
Tether Capable Not Tether Capable
Handle Type I-Beam
Jaw Material Steel
Features Floating Hook Jaw
Standards Federal Specification GGG-N65IE, Type II, Class A
* This product's country of origin is subject to change

Compliance and Restrictions