Check Availability
  • RIDGID 

    Carrying Case, For Mfr. No.34403

  • Item # 5KAY5
  • Mfr. Model # 34678
  • (3)
Carrying Case, For Mfr. No.34403
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your RIDGID Press Snap™ pipe cutter attachment with this carrying case.

• Sturdy construction
• Lets you easily transport the tool
Show More Close
 

Technical Specifications

Item # 5KAY5
Mfr. Model # 34678
UNSPSC #53121705
Catalog Page 2795
Shipping Weight 4.04 lbs
Country of Origin USA *
Item Carrying Case
Type Press Tool
Height (In.) 6
Length (In.) 9-3/4
Width (In.) 17-1/4
For Use With Mfr. Model. No. 34403
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms