Check Availability
  • RIDGID 

    7/8" to 1-3/8" Steel Drain Cleaning Tool Set, 3/8", 5/8" Connection Size

  • Item # 1VXB9
  • Mfr. Model # 48482
  • (42)
7/8" to 1-3/8" Steel Drain Cleaning Tool Set, 3/8", 5/8" Connection Size Drain Cleaning Tool Set,Steel Drain Cleaning Tool Set,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VXB9
Mfr. Model # 48482
UNSPSC #47101539
Catalog Page 866
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Drain Cleaning Tool Set
For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
Size 7/8" to 1-3/8"
Connection Size 3/8", 5/8"
Material Steel
Number of Pieces 5
Includes 7/8" Bulb Auger, 1-3/8" C Cutter, 1" Grease Cutter, 4" Long Drop-Head Auger, Coupling Pin Key
* This product's country of origin is subject to change

Welcome Sign In