Check Availability
  • RIDGID 

    7-3/4" High Carbon Steel Copper Pipe Cleaning Brush with 1/2", 3/4" Capacity (In.)

  • Item # 1VTT4
  • Mfr. Model # 34142
  • (1)
7-3/4" High Carbon Steel Copper Pipe Cleaning Brush with 1/2", 3/4" Capacity (In.) Copper Pipe Cleaning Brush,Inner/Outer Copper Pipe Cleaning Brush,Inner/Outer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VTT4
Mfr. Model # 34142
UNSPSC #27112503
Catalog Page 868
Shipping Weight 0.2 lbs
Country of Origin China *
Item Copper Pipe Cleaning Brush
Type Inner/Outer
Capacity (In.) 1/2, 3/4"
Brush Length (In.) 1-1/4
Overall Length (In.) 7-3/4
Brush Material High Carbon Steel
Body Material Durable Plastic
Application For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing
* This product's country of origin is subject to change

Compliance and Restrictions