Check Availability
  • RIDGID 

    5" Pipe Capacity Strap Wrench, 7" Outside Dia. Tubing

  • Item # 4CW49
  • Mfr. Model # 31360
  • (3)
5" Pipe Capacity Strap Wrench, 7" Outside Dia. Tubing Strap Wrench,7 In Dia Cap Strap Wrench,7 In Dia Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CW49
Mfr. Model # 31360
UNSPSC #27111708
Catalog Page 864
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Strap Wrench
Pipe Capacity 5"
Outside Dia. Tubing 7"
Handle Length 18"
Strap Width 1-3/4"
Handle Material Aluminum
Handle Type I-Beam
Strap Length 29-1/4"
Strap Material Woven Nylon, Polyurethane
Application For Any Polished Pipe
* This product's country of origin is subject to change

Compliance and Restrictions