Check Availability
  • RIDGID 

    36" Chain Wrench with 4-1/2" to 7-1/2" Pipe Capacity

  • Item # 1XDY7
  • Mfr. Model # 31330
36" Chain Wrench with 4-1/2" to 7-1/2" Pipe Capacity Chain Wrench,Pipe Cap. 4-1/2" to 7-1/2" Chain Wrench,Pipe Cap. 4-1/2" to 7-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XDY7
Mfr. Model # 31330
UNSPSC #27111708
Catalog Page 864
Shipping Weight 14.6 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 4-1/2" to 7-1/2"
Overall Length 36"
Chain Length 29"
Handle Material Alloy Steel
Jaw Type Double End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions