Check Availability
  • RIDGID 

    3" to 8" Pipe Capacity Strap Wrench, 3-1/2" to 8-5/8" Outside Dia. Tubing

  • Item # 52VN71
  • Mfr. Model # 42478
3" to 8" Pipe Capacity Strap Wrench, 3-1/2" to 8-5/8" Outside Dia. Tubing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VN71
Mfr. Model # 42478
UNSPSC #27112127
Shipping Weight 1.01 lbs
Country of Origin China *
Item Strap Wrench
Pipe Capacity 3" to 8"
Outside Dia. Tubing 3-1/2" to 8-5/8"
Handle Length 5"
Strap Width 1-1/2"
Handle Material Plastic
Handle Type Solid
Strap Length 31"
Strap Material Rubber
Application For Plastic Pipe
* This product's country of origin is subject to change

Compliance and Restrictions