Check Availability
  • RIDGID 

    28-1/2" x 5-1/2" x 12-1/4" Drop-Forged High Grade Steel Anvil

  • Item # 31XN18
  • Mfr. Model # 69642
  • (3)
28-1/2" x 5-1/2" x 12-1/4" Drop-Forged High Grade Steel Anvil
Qty
  • Web Price
    $2,608.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XN18
Mfr. Model # 69642
UNSPSC #27111603
Shipping Weight 285.0 lbs
Country of Origin Germany *
Item Anvil
Overall Length 28-1/2"
Overall Width 5-1/2"
Overall Height 12-1/4"
Face Length 10-1/2"
Face Width 5"
Horn Length 7-1/2"
Base Dimensions 9-1/4" x 11"
Material Drop-Forged High Grade Steel
Features Drop-Forged From High Grade Steel for Maximum Durability, Weighs 275 lbs.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms