Check Availability
  • RIDGID 

    24" Chain Wrench with 3" to 5" Pipe Capacity

  • Item # 1EZ14
  • Mfr. Model # 31325
  • (1)
24" Chain Wrench with 3" to 5" Pipe Capacity Chain Wrench,Overall L 24 in. Chain Wrench,Overall L 24 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® chain wrench features a double jaw with ratchet-like action in either direction. 24"L.
Show More Close
 

Technical Specifications

Item # 1EZ14
Mfr. Model # 31325
UNSPSC #27111708
Catalog Page 864
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 3" to 5"
Overall Length 24"
Chain Length 20-1/4"
Handle Material Alloy Steel
Jaw Type Double End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions