Check Availability
  • RIDGID 

    2" Pipe Capacity Strap Wrench, 3-1/2" Outside Dia. Tubing

  • Item # 38HY48
  • Mfr. Model # 31355
2" Pipe Capacity Strap Wrench, 3-1/2" Outside Dia. Tubing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HY48
Mfr. Model # 31355
UNSPSC #27112127
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Strap Wrench
Pipe Capacity 2"
Outside Dia. Tubing 3-1/2"
Handle Length 11-3/4"
Strap Width 1-1/16"
Handle Material Steel
Handle Type I-Beam
Strap Length 17"
Strap Material Woven Nylon, Polyurethane
Application For Plastic Pipe
* This product's country of origin is subject to change

Compliance and Restrictions