Check Availability
  • RIDGID 

    18" Chain Wrench with 2-1/2" to 5" Pipe Capacity

  • Item # 4CW48
  • Mfr. Model # 31320
18" Chain Wrench with 2-1/2" to 5" Pipe Capacity Chain Wrench,Pipe Cap. 2-1/2 to 5" Chain Wrench,Pipe Cap. 2-1/2 to 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® chain wrench features a double jaw with ratchet-like action in either direction. 17-1/2"L.
Show More Close
 

Technical Specifications

Item # 4CW48
Mfr. Model # 31320
UNSPSC #27111708
Catalog Page 864
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 2-1/2" to 5"
Overall Length 18"
Chain Length 20-1/4"
Handle Material Alloy Steel
Jaw Type Double End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions