Check Availability
  • RIDGID 

    14" Chain Wrench with 2" to 5" Pipe Capacity

  • Item # 4CW47
  • Mfr. Model # 31315
14" Chain Wrench with 2" to 5" Pipe Capacity Chain Wrench,Pipe Cap. 2 to 5 in. Chain Wrench,Pipe Cap. 2 to 5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The RIDGID® chain wrench features a double jaw with ratchet-like action in either direction. 13-3/16"L.
Show More Close
 

Technical Specifications

Item # 4CW47
Mfr. Model # 31315
UNSPSC #27111708
Catalog Page 864
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 2" to 5"
Overall Length 14"
Chain Length 18-1/2"
Handle Material Alloy Steel
Jaw Type Double End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions