Check Availability
  • RIDGID 

    12" Chain Wrench with 2" to 4" Pipe Capacity

  • Item # 3KHC2
  • Mfr. Model # 31310
12" Chain Wrench with 2" to 4" Pipe Capacity Chain Wrench,Overall L 12 in. Chain Wrench,Overall L 12 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward double-jaw chain wrench provides a ratchet-like action in either direction; excellent for holding and turning pipes and other cylindrical objects. The wrench features a one-piece forged alloy steel handle and jaw, to provide long service life in light-duty applications.
Show More Close
 

Technical Specifications

Item # 3KHC2
Mfr. Model # 31310
UNSPSC #27111714
Catalog Page 864
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Chain Wrench
Pipe Capacity 2" to 4"
Overall Length 12"
Chain Length 15-3/4"
Handle Material Alloy Steel
Jaw Type Single End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions