Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    5 lb. to 1/32 oz. Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited

  • Item # 38VT90
  • Mfr. Model # 12579TR
5 lb. to 1/32 oz. Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Rice Lake Weighing Systems® NIST Class F Avoirdupois Individual Calibration Weights designed to meet NIST Handbook 44 and 505-1. Class F tolerances. Sealing cavity for adjustment for most weights. Serial numbers may be etched on weights. Nominal value is marked on weights.
Show More Close
 

Technical Specifications

Item # 38VT90
Mfr. Model # 12579TR
UNSPSC #41111505
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 5 lb. to 1/32 oz.
Calibration Weight Class F
Calibration Certificate Traceable - Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Avoirdupois
Includes Case, (5) 5lb., (5) 1lb., 8 oz., 4 oz., 2 oz., 1 oz., 1/2 oz., 1/4 oz., 1/8 oz., 1/16 oz. and (2) 1/32 oz. Weights
Number of Pieces 20
Finish Satin
Calibration Weight Compliance Agency NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms