Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    2000g to 1mg Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited

  • Item # 38VT88
  • Mfr. Model # 12528TR
2000g to 1mg Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Rice Lake Weighing Systems® NIST Class F Avoirdupois Individual Calibration Weights designed to meet NIST Handbook 44 and 505-1. Class F tolerances. Sealing cavity for adjustment for most weights. Serial numbers may be etched on weights. Nominal value is marked on weights.
Show More Close
 

Technical Specifications

Item # 38VT88
Mfr. Model # 12528TR
UNSPSC #41111505
Shipping Weight 12.75 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 2000g to 1mg
Calibration Weight Class F
Calibration Certificate Traceable - Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case, Tweezers, 2kg, 1kg, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg and 1mg Weights
Number of Pieces 26
Finish Satin
Calibration Weight Compliance Agency NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms