Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    2000g to 1mg Calibration Weight Kit, Cylinder Style, Class F, No Certficate, Stainless Steel

  • Item # 38VT87
  • Mfr. Model # 12534
2000g to 1mg Calibration Weight Kit, Cylinder Style, Class F, No Certficate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Rice Lake Weighing Systems® NIST Class F Avoirdupois Individual Calibration Weights designed to meet NIST Handbook 44 and 505-1. Class F tolerances. Sealing cavity for adjustment for most weights. Serial numbers may be etched on weights. Nominal value is marked on weights.
Show More Close
 

Technical Specifications

Item # 38VT87
Mfr. Model # 12534
UNSPSC #41111505
Shipping Weight 48.0 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 2000g to 1mg
Calibration Weight Class F
Calibration Certificate No Certficate
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case, Tweezers, (5) 2kg, (5) 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg
Number of Pieces 33
Finish Satin
Calibration Weight Compliance Agency NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms